Skip to Content
Merck
All Photos(1)

Key Documents

Z118559

Scienceware® drying tubes

L 6 in.

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
$49.20

$49.20


Estimated to ship on26 April 2025



Select a Size

Change View
12 EA
$49.20

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

$49.20


Estimated to ship on26 April 2025


material

colorless
natural tube
polyethylene
polyethylene tube
polypropylene connector
polypropylene connector

sterility

non-sterile

feature

graduations: no
neck thread PUSH FIT

packaging

pack of 12

manufacturer/tradename

Bel-Art F19961-0000

L

6 in.

connector diam.

6.4 - 9.5 mm

tube I.D. × O.D.

16 mm ( 5/8 in.) × 19 mm ( 3/4 in.)

tube diam.

16 mm

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The Scienceware drying tubes are opaque allowing the color change to be easily observed when using indicating desiccant. They are made of shatter-proof polyethylene and have polypropylene tubing connectors.

Connectors are 7/8 in. long and fit 1/4 to 3/8 in. I.D. tubing.
Includes two tubing connectors with each tube.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. What is the Department of Transportation shipping information for this product?

    1 answer
    1. Transportation information can be found in Section 14 of the product's (M)SDS.To access the shipping information for this material, use the link on the product detail page for the product.

      Helpful?

  2. Do the Scienceware® brand polypropylene products contain any leachable material?

    1 answer
    1. Although Bel-Art does not specifically test their Scienceware® brand polypropylene products, they have no evidence of any problems with leachable material in the polypropylene.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service