Skip to Content
Merck
All Photos(1)

Key Documents

Z116920

Syringe PP/PE with removable needle

capacity 20 mL

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$253.00

$253.00


Estimated to ship on25 March 2025



Select a Size

Change View
100 EA
$253.00

About This Item

UNSPSC Code:
41122000
NACRES:
NB.03

$253.00


Estimated to ship on25 March 2025


feature

graduated 1.0 mL
Luer tips are offset from barrel center

manufacturer/tradename

Fortuna Graf

capacity

20 mL

needle gauge × L

20 × 1 1/2 in.

Looking for similar products? Visit Product Comparison Guide

General description

Luer tips are offset from barrel center.
The rigid PE plungers of these syringes are slightly oversized, creating a tight seal against the walls of the semi-flexible PP barrel, as well as providing an exceptionally smooth draw. Syringes have Luer tips, the SS needles have all PP Luer hubs.

Needles and syringes are sterilized and individually packaged, with no contaminating lubricants added.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service