Skip to Content
Merck
All Photos(2)

Key Documents

Z115177

Spinvane® magnetic stirring bar

for 3-5 mL tubes

Synonym(s):

Stir Bar, Stirbar, Stirring Bar

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
$125.00

$125.00


Available to ship on22 April 2025Details



Select a Size

Change View
6 EA
$125.00

About This Item

UNSPSC Code:
41103806
eCl@ss:
32100100
NACRES:
NB.72

$125.00


Available to ship on22 April 2025Details


material

PTFE-coated
triangular PTFE-coated bar

packaging

pack of 6 ea

manufacturer/tradename

Bel-Art F37135-0001

bar W × H × diam.

10.4 mm × 16.5 mm × 9.8 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Spinvane® magnetic stirring bars are ideal for small conical-shaped tubes and micro vials.
  • The triangle-shaped polytetrafluoroethylene (PTFE) coated vane features a cross-mounted molded-in Alnico magnet for effective stirring.
  • Autoclavable.
Bars designed for narrow stirring applications.

Legal Information

Spinvane is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service