Skip to Content
Merck
All Photos(4)

Key Documents

Z107557

Sigma-Aldrich

Aldrich® low form dewar flask

capacity 220 mL, cylindrical, depth 6 1/2 cm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$478.00

$478.00


Check Cart for Availability


Select a Size

Change View
1 EA
$478.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

$478.00


Check Cart for Availability

material

borosilicate glass

Joint

Joints neck (65)

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

I.D.

6.5 cm

capacity

220 mL

depth

6 1/2 cm

Looking for similar products? Visit Product Comparison Guide

General description

Aldrich low form dewar flask can be used in reactions requiring low temperatures and magnetic stirring. It has a shallow design in hemispherical or cylindrical (semi-flat bottom) configurations. The dewar flask is made of borosilicate glass with protective outer aluminum housing.
For use in reactions requiring low temperatures and magnetic stirring. Shallow design in hemispherical or cylindrical (semi-flat bottom) configurations. Borosilicate glass with protective outer aluminum housing.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service