Skip to Content
Merck
All Photos(1)

Key Documents

Z104515

PTFE beaker

capacity 100 mL

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$126.00

$126.00


Check Cart for Availability


Select a Size

Change View
1 EA
$126.00

About This Item

UNSPSC Code:
41121803
NACRES:
NB.43

$126.00


Check Cart for Availability

material

PTFE

feature

graduations: no

manufacturer/tradename

Sigma-Aldrich

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

Chemically resistant except for molten alkali metal.

Temperature range: Subfreezing to 500°F (260°C). Resists adhesion of practically all materials.

Other Notes

Browse all plastic beakers

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. What are the requirements that product Z104515 conforms to?

    1 answer
    1. The PTFE Beakers are made with pure, virgin material that meets FDA and USP Class VI requirements. The chemical resistance of PTFE is comprehensive over its working temperature range, with limited reaction to certain compounds with free electrons and halogens. Additionally, the thermal stability of PTFE is excellent, allowing its use up to approximately 280°C without embrittlement. The material does not thermally degrade until about 400°C and does not melt into a liquid phase. Moreover, PTFE is intrinsically pure, conforms to USP Class VI and FDA requirements, and is insoluble in all known solvents except under extreme pressure and temperature. It also does not contaminate media by dissolution. Lastly, PTFE can be sterilized by all usual means except gamma radiation.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service