Skip to Content
Merck
All Photos(1)

Key Documents

WHAWB100092

Qiagen® Multi Barrier Pouch

medium, size , L x W 4" x 4.5" (10.1 cm x 11.4 cm), pack of 100 ea

Synonym(s):

Multi-Barrier Pouches 4" x 4.5" (100), Multi-Barrier Pouches for Whatman EasiCollect device, Whatman FTA

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$108.00

$108.00


Available to ship on28 April 2025Details



Select a Size

Change View
100 EA
$108.00

About This Item

UNSPSC Code:
41105500
NACRES:
NB.35

$108.00


Available to ship on28 April 2025Details


packaging

pack of 100 ea

manufacturer/tradename

Qiagen WHAWB100092

size

, L x W 4" x 4.5" (10.1 cm x 11.4 cm)

Looking for similar products? Visit Product Comparison Guide

General description

Multi-Barrier Pouches for transport or storage of Qiagen EasiCollect Plus Cards.

Features and Benefits

  • Laminated layers maintain sample integrity and security by protecting the card from exposure to gas or liquid contamination.
  • The outer paper surface is suitable for labeling or writing. The Multi-Barrier Pouch has a resealable closure. To optimize sample integrity FTA Cards are stored in a Multi-Barrier Pouch with a desiccant packet.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

EasiCollect is a trademark of Cytiva
FTA is a trademark of Qiagen Group
Qiagen is a registered trademark of Qiagen Group

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service