Skip to Content
Merck
All Photos(1)

Key Documents

WHA9913-2502

Whatman® UNIFLO® 25 syringe filters

PVDF membrane, sterile, pore size 0.22 μm, pack of 45 ea

Synonym(s):

Whatman Syringe Filters

Sign Into View Organizational & Contract Pricing

Select a Size

45 EA
$121.00

$121.00


Check Cart for Availability


Select a Size

Change View
45 EA
$121.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

$121.00


Check Cart for Availability

material

PVDF membrane
polypropylene housing

sterility

sterile

packaging

pack of 45 ea

manufacturer/tradename

Whatman 9913-2502

diam.

25 mm

pore size

0.22 μm

fitting

female inlet fitting for Luer Lock
male outlet fitting for Slip Luer

suitability

suitable for (volumes of 100mL or less; filter provides easy separation of solutions)

Looking for similar products? Visit Product Comparison Guide

Application

Whatman® UNIFLO® 25 syringe filters with low protein binding membrane (PVDF) are ideal for filtering aqueous and/or organic-based samples.

Features and Benefits

  • Polyvinylidene fluoride (PVDF) membranes are hydrophilic with low water breakthrough values
  • This membrane is chemically resistant to all common high-performance liquid chromatography (HPLC) solvents
  • The laser etched printing on the syringe filter for easy identification
  • 25 mm diameters
  • 0.2 μm or 0.45 μm pore sizes
  • Laser etched printing on the filter for easy identification
  • Bench top space saving packaging
  • Recyclable after use.
  • Non-sterile versions available as well

Legal Information

UNIFLO is a registered trademark of Whatman International Ltd.
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service