Skip to Content
Merck
All Photos(1)

Key Documents

WHA99121302

Whatman® Uniflo® 13 syringe filters

polyethersulfone membrane, pore size 0.45 μm, pack of 500 ea

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
$439.00

$439.00


Check Cart for Availability


Select a Size

Change View
500 EA
$439.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

$439.00


Check Cart for Availability

material

polyethersulfone membrane
polypropylene housing

sterility

non-sterile

packaging

pack of 500 ea

manufacturer/tradename

Whatman 9912-1302

parameter

67.5 psi pressure

diam.

13 mm

filter area

0.65 cm2

size

19.6 × 16.9 mm

weight

0.52 kg

pore size

0.45 μm

fitting

female Luer inlet

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • 13 or 25 mm diameters
  • 0.2 µm, 0.22 µm or 0.45 µm pore sizes
  • Sterile or non-sterile options
  • Individual printing on the filter for easy identification
  • Bench top space saving packaging

Other Notes

Suitable for volumes of 10 mL or less

Legal Information

UNIFLO is a registered trademark of Whatman International Ltd.
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service