WHA69922504
Whatman® GD/XP syringe filters
polypropylene matrix, pore size 0.45 μm, non-sterile, pack of 150 ea
Select a Size
$815.00
Select a Size
About This Item
$815.00
Recommended Products
material
polypropylene housing
polypropylene matrix
polypropylene membrane (polypropylene pre-filter)
sterility
non-sterile
feature
Polypropylene prefilter
packaging
pack of 150 ea
manufacturer/tradename
Whatman 6992-2504
parameter
75 psi pressure
diam.
25 mm
filter area
4.6 cm2
pore size
0.45 μm
fitting
female Luer inlet
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- Incorporates a two-layer polypropylene prefilter stack rather than a multi-layer glass fiber stack to minimize levels of ion extractables
- Extremely low protein binding syringe filter
- High loading volume for filtration of challenging samples
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service