Skip to Content
Merck
All Photos(1)

Key Documents

WHA69012502

Whatman® GD/X syringe filters

cellulose acetate membrane, pore size 0.2 μm, diam. 25 mm, sterile, pk of 50 ea

Synonym(s):

Whatman filter, Z286893, syringe filter, syringe filters

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$400.00

$400.00


Check Cart for Availability


Select a Size

Change View
50 EA
$400.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

$400.00


Check Cart for Availability

material

cellulose acetate membrane
polypropylene housing

sterility

sterile

feature

glass fiber prefilter

packaging

pk of 50 ea

manufacturer/tradename

Whatman 6901-2502
Whatman Article No. 28420554 (US reference)

diam.

25 mm

volume

≤25 mL

pore size

0.2 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Sterile syringe filters with cellulose acetate membrane and prefilter designed to support filtration of viscous, hard-to-filter samples with high solids content. The Whatman GD/X sterile, cellulose acetate (CA) membrane syringe filters are designed to enable the filtration of viscous, hard-to-filter samples greater than 10 mL. Each unit contains a prefiltration stack of Whatman multigrade glass microfiber (GMF) and Glass fiber (GF/F) filters. The combination of this pre-filtration stack and filter housing design enables you to filter highly particular loaded samples. Cytiva′s GD/X sterile syringe filter is suitable for preparing viscous, dense, or otherwise hard-to-filter samples prior to a variety of analytical methods.

Features and Benefits

  • Reduces need for multiple syringe filters by processing three to seven times more sample volume than syringe filters without prefilters
  • Female luer lock for leak-free connections
  • High-efficiency Whatman GMF 150 and GF/F pre-filter media
  • Eliminates or greatly reduces the need to carry out separate prefiltration step for difficult-to-filter samples

Suitability

Suitable for filtering environmental and food analysis samples. Suitable for particulate laden sample preparation.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service