Skip to Content
Merck
All Photos(1)

Key Documents

WHA67872520

Whatman® Puradisc 25 syringe filters

0.7 μm, GF/F, 1000/pk

Synonym(s):

Whatman filter, Whatman filters, Z744859, disposable syringe filters

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$2,050.00

$2,050.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$2,050.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

$2,050.00


Check Cart for Availability

material

glass fiber membrane (GF/F)
polypropylene housing

sterility

non-sterile

packaging

pack of 1000

manufacturer/tradename

Whatman 6787-2520
Whatman Article No. 28420317 (US reference)

diam.

25 mm

filtration area

4.2 cm2

volume

≤100 mL

pore size

0.7 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Puradisc non-sterile syringe filters with glass microfiber membrane combine premium quality with economic efficiency.

Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.

Glass microfiber (GMF) membranes

Glass microfiber is hydrophilic and has excellent compatibility with organic solvents and strong acids (except hydrofluoric acid) and bases. However, it is not a micropore membrane and so has a slightly less exact retention efficiency than polymeric membranes. GMF can also contribute extractables that interfere with ionic and metals analysis.

Cytiva′s Whatman Puradisc line is a comprehensive syringe filter portfolio used in a variety of applications. Cytiva also offers high-performance GD/X syringe filters with a multi-layer glass fiber prefilter for filtering larger volumes of harder-to-filter samples.

Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.

Features and Benefits

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial

Suitability

Suitable for filtration of biological and HPLC samples.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service