Skip to Content
Merck
All Photos(1)

Key Documents

WHA67802510

Whatman® Puradisc 25 syringe filters

1.0 μm, PES sterile, 50/pk

Synonym(s):

Whatman filter, Whatman filters, Z744646, disposable syringe filters

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
$202.00

$202.00


Available to ship on29 April 2025Details



Select a Size

Change View
50 EA
$202.00

About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

$202.00


Available to ship on29 April 2025Details


material

polyethersulfone membrane
polypropylene housing

sterility

sterile

packaging

pack of 50

manufacturer/tradename

Whatman 6780-2510
Whatman Article No. 28420284 (US reference)

diam.

25 mm

filtration area

4.2 cm2

volume

≤100 mL

pore size

1 μm

fitting

female Luer inlet (lock)
male Luer outlet

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Puradisc sterile syringe filters with polyethersulfone (PES) membrane combine premium quality with economic efficiency.

Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.

Polyethersulfone (PES) membranes

Hydrophilic PES membranes are designed for stability in low pH, have low levels of extractables, and exhibit low protein binding, making them suitable for many aqueous and organic solvents. PES membranes allow higher liquid flow than either PTFE or PVDF.

Puradisc is available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.

Features and Benefits

  • Eight different material options
  • Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
  • Range of pore sizes for retaining a variety of particles
  • Optional sterile, medical-grade blister pack
  • Optional tube-tip format for accurate dispensing into a micro-vial

Suitability

Suitable for filtration of biological and HPLC samples.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service