WHA67147502
Whatman® Polycap TC encapsulated filter for critical aqueous solutions
Polycap TC 75, pore size 0.2 μm, sterile, male inlet and outlet (Stepped barb)
Synonym(s):
Whatman filter, Whatman filters, Z744115, inline filters
About This Item
Recommended Products
material
polyethersulfone membrane
polypropylene housing
sterility
sterile
packaging
pkg of 1 ea
manufacturer/tradename
Whatman 6714-7502
Whatman Article No. 28420183 (US reference)
diam.
75 mm
pore size
0.2 μm
fitting
male inlet and outlet (Stepped barb)
Looking for similar products? Visit Product Comparison Guide
General description
Low protein-binding and biosafe
PES membranes are inherently hydrophilic with low extractables and high flow rates. They are biosafe and remove fine particles, bacteria and fungi. Low protein-binding minimizes non-specific protein binding and enables filtration applications such as cleaning/rinsing pharmaceutical solutions and viral suspensions, sterilizing tissue culture media, and general filtration. Whatman Polycap TC PES capsule filters feature dual layer polyethersulfone (PES) membranes and provide efficient filtration for aqueous solutions. They are encapsulated in a thermally fused polypropylene housing to eliminate surfactants and mold-releasing agents that could affect analysis.
Features and Benefits
- 100% integrity-tested during manufacturing
- Manufactured according to ISO9001:2008 QMS standards
- PES membranes protein adsorption characteristics: HAS 0.4 µg/cm²; Insulin 2.0 µg/cm²; gammaglobulin 1.5 µg/cm²
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service