Skip to Content
Merck
All Photos(1)

Key Documents

WHA5202330

Whatman® filter paper, Grade 202, creped

circles, diam. 330 mm (13.0 in.), pkg of 100 ea

Synonym(s):

Whatman filter, Whatman paper, Z761834, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$83.40

$83.40


Check Cart for Availability


Select a Size

Change View
1 PKG
$83.40

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$83.40


Check Cart for Availability

material

circles
creped white cellulose

feature

Grade 202

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 5202-330

parameter

medium flow rate
medium-fast flow rate

diam.

330 mm (13.0 in.)

thickness

0.29 mm (0.01 in.)

pore size

15-19 μm

basis weight

82 g/m2

capacity

normal loading

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Filter papers are manufactured primarily for non-critical industrial laboratory filtration applications requiring inexpensive filters of consistent performance.

Grade 202 provides medium filtration speed of coarse particles. The surface is creped, hence has a greater effective filtration area than smooth surfaced filter papers of the same diameter.

Note; These papers should not be used for kjeldahl nitrogen analysis.

Features and Benefits

  • Filters coarse particles
  • Medium filtration speed
  • Crêped for increased efficiency and filterlife compared to smooth filter papers of same diameter

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service