Skip to Content
Merck
All Photos(1)

Key Documents

WHA5201330

Whatman® filter paper, Grade 201

circles, diam. 330 mm (13.0 in.), pkg of 100 ea

Synonym(s):

Whatman filter, Whatman paper, Z761672, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$76.10

$76.10


Available to ship on29 April 2025Details



Select a Size

Change View
1 PKG
$76.10

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$76.10


Available to ship on29 April 2025Details


material

circles
smooth white cellulose

feature

Grade 201

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 5201-330
Whatman Article No. 28419866 (US reference)

parameter

slow-medium flow rate
slow-medium flow rate

diam.

330 mm (13.0 in.)

thickness

0.15 mm (0.006 in.)

pore size

7-14 μm

basis weight

75 g/m2

capacity

low-normal loading

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Whatman(R) qualitative filter papers are manufactured primarily for non-critical industrial laboratory applications requiring inexpensive filters of consistent performance.

Grade 201 is a thin retentive paper, smooth surfaced with close texture. It is excellent for general purpose use where retention of medium-fine precipitates is needed and relatively low filtration speed is unimportant: a particularly useful student grade. The paper structure is designed for retentivity and thus filtration speed and loading capacity are comparatively low.

Note: These papers should not be used for kjeldahl nitrogen anaylsis.

Features and Benefits

  • Retains medium-fine precipitates
  • Relatively slow filtration speed
  • Smooth surface and close texture
  • For general-purpose qualitative analysis

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service