Skip to Content
Merck
All Photos(1)

Key Documents

WHA3002-9159

Whatman® cellulose chromatography papers

2 Chr, W × L (10 mm) (150 mm)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
$1,150.00

$1,150.00


Estimated to ship on16 April 2025



Select a Size

Change View
1 EACH
$1,150.00

About This Item

UNSPSC Code:
41115727
NACRES:
NB.24

$1,150.00


Estimated to ship on16 April 2025


material

cellulose membrane

grade

for chromatography

sterility

non-sterile

feature

2 Chr

W × L

(10 mm) (150 mm)

Looking for similar products? Visit Product Comparison Guide

General description

Grade 2 Chr cellulose chromatography sheets is a 0.18 mm paper for higher resolution applications. Thickness 0.18 mm. Flow rate 115 mm/30 min. Slower than 1 Chr for higher resolution applications. Smooth surface. Particularly recommended for optical or radiometric scanning.

Features and Benefits

  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques. This ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
  • Also widely used in protein and nucleic acid blotting.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service