WHA3001640
Whatman® cellulose chromatography papers
1 CHR Rol, W × L 30 mm × 100 m, pkg of 1 roll
Synonym(s):
Whatman paper, Z742139, blotting papers, cellulose membranes
Select a Size
$53.50
Select a Size
About This Item
$53.50
Recommended Products
material
cellulose membrane
roll
sterility
non-sterile
feature
1 CHR
packaging
pkg of 1 roll
manufacturer/tradename
Whatman 3001-640
Whatman Article No. 28419173 (US reference)
parameter
130 mm/30 min flow rate
2.6 cm/hr speed
W × L
30 mm × 100 m
basis weight
87 g/m2
suitability
suitable for chromatography
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
- Manufactured and tested specifically for chromatographic techniques. This ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
- Also widely used in protein and nucleic acid blotting.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service