Skip to Content
Merck
All Photos(1)

Key Documents

WHA2600202A

Whatman® indicator papers

Acid alkali, reel, Litmus Red

Synonym(s):

Z753297

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$23.50

$23.50


Check Cart for Availability


Select a Size

Change View
1 PKG
$23.50

About This Item

UNSPSC Code:
41113034
NACRES:
NB.79

$23.50


Check Cart for Availability

packaging

pk of 1

manufacturer/tradename

Whatman 2600-202A
Whatman Article No. 28418890 (US reference)

L × W

5 m × 7 mm

detection method

colorimetric

Looking for similar products? Visit Product Comparison Guide

General description

Blue and red litmus paper and phenophthalein strips are mixed-indicator tests designed for fast, accurate, and reliable pH solution testing.

Universal indicators

Cytiva′s acid-alkali litmus paper is impregnated with a mixture of pH indicators. They assume a color specific to sample pH upon contact with a sample. The convenience of using indicator papers for the rapid determination of pH values has a variety of applications in laboratories and industry.

  • Red litmus paper turns blue in alkaline solutions
  • Blue litmus paper turns red in acidic solutions
  • Phenophthalein strips are colorless in acidic solutions and pink in basic solutions
Blue and red litmus papers

These easy-to-use test papers facilitate a general test for acid or alkaline reactions. Change in color occurs around pH 5 to 8. Blue and red litmus paper reels are particularly recommended for educational use.

Phenophthalein reels

Phenophthalein white paper changes to pink at pH 8.3 and becomes red at pH 10. These pH indicator strips are useful for the determination of the neutralization point in weak acid/strong alkali reactions.

Features and Benefits

  • Instant pH readings
  • Mixed-indicator
  • Accurate for a wide range of routine pH testing
  • Convenient and portable for field use
  • Choice of blue and red litmus paper or phenophthalein strips
  • Color change in pH solutions ranging from approximately 5 to 8

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service