Skip to Content
Merck
All Photos(1)

Documents

WHA1855150

Whatman® QM-C Pre-fired Quartz Filter Paper

silica filter, filter diam. 150 mm, non-sterile, case of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105315
NACRES:
NB.24

material

silica filter

sterility

non-sterile

packaging

case of 100 ea

manufacturer/tradename

Cytiva 1855-150

filter diam.

150 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

QM-C 100% quartz microfiber filter paper features low trace metals and high temperature resistance. It is well-suited for heavy metal analysis of particulate matter and sampling of acidic gases, stacks, flues and aerosols in air monitors.

  • 100% pure quartz microfiber, without any binder or organic chemicals.
  • Pre-fired filters eliminate firing step, saving time in prepartion process.
  • Air retention efficiency = 99.95% at 0.3 μm DOP.
  • Temperature resistance up to 1200°C.
  • QM-C high purity quartz microfiber filter addresses the challenge of heavy metal analysis in PM2.5/PM10 and enables customers to generate high-quality data.


It is also suitable for organic chemical analyses such as PCBs and PAHs.

Features and Benefits

  • 100% pure quartz microfiber, without any binder or organic chemicals.
  • Pre-fired filters eliminate firing step, saving time in prepartion process.
  • Air retention efficiency >=99.95% @ 0.3 µm DOP.
  • Temperature resistance up to 1200°C.
  • Batch-specific metal report is available on the website for downloading.
  • Certified to conform to European and US EPA standards for heavy metal analysis in air particulate matter.
  • Suitable for organic chemical analyses such as PCBs and PAHs.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service