WHA1852042
Whatman® quartz QM-B filter discs
white, air sampling, 430 μm thick, 50 ea, 42.5 mm diam
Synonym(s):
Whatman filter, Whatman filters, Z694851
Select a Size
$424.00
Select a Size
About This Item
$424.00
Recommended Products
Product Name
Whatman® quartz filter, Grade QM-B, 42 mm,
material
circles
quartz membrane
feature
binder: no
packaging
pkg of 50 ea
manufacturer/tradename
Whatman Article No. 28418563 (US reference)
diam.
42.5 mm
Related Categories
General description
QM-B filters are similar to Cytiva′s standard QM-A quartz fiber filters, which are recommended more commonly for air testing applications. By comparison, QM-B is approximately twice as heavy, twice as thick, and offers slower flow rates.
Features and Benefits
- QM-B can be used in air monitoring applications requiring increased strength or durability.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service