WHA1851110
Whatman® quartz QM-A filter discs 2.2 μm pore size
white, air sampling, 100 ea, 110 mm diam
Synonym(s):
Z741086, glass fiber filters, quartz fiber filters
Select a Size
$839.00
Select a Size
About This Item
$839.00
Recommended Products
Product Name
Whatman® QM-A quartz filters, Circles, 110 mm 100/pk
material
circles
quartz membrane
sterility
non-sterile
feature
hydrophilic
packaging
pack of 100
manufacturer/tradename
Whatman 1851-110
Whatman Article No. 28418550 (US reference)
diam.
110 mm
pore size
2.2 μm
suitability
suitable for (air sampling in acidic gases, stacks, flues and aerosols)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Grade: QM-A
- Description: Quartz
- Particle Retention in Liquid (μm): 2.2
- Air Flow (s/100 mL/in²): 6.4
- Typical Thickness (μm): 450
- Basis Weight (g/m²): 85
Features and Benefits
- Temperature resistant up to 800°C
- Binder-free
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service