WHA1825024
Whatman® circles ,borosilicate glass grade GF/F filter discs 0.7 μm pore size
white, binder free, TCLP test, 100 ea, 24 mm diam
Synonym(s):
Z242470, glass fiber filters, glass microfiber filters
Select a Size
$64.10
Select a Size
About This Item
$64.10
Recommended Products
Product Name
Whatman® glass microfiber filters, Grade GF/F, Grade GF/F circles, 24 mm, 100/pk
material
borosilicate glass
circles
description
GF/F grade: medium, high loading
sterility
non-sterile
feature
hydrophilic
packaging
pack of 100
manufacturer/tradename
Whatman 1825-024
Whatman Article No. 28418440 (US reference)
diam.
24 mm
thickness
0.42 mm
pore size
0.7 μm
suitability
suitable for (DNA binding and purification; very effective in filtering finely precipitated proteins)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Due to its stringent particle retention size specification and pure borosilicate glass composition, the Whatman Grade GF/F glass microfiber filter was chosen by the US Environmental Protection Agency (EPA) for use in developing the Toxicity Characteristic Leaching Procedure (TCLP) 1311. It remains a prominent component for measuring landfill leachate composition
- Stringent 0.6-0.8 µm particle retention specification
- Manufactured from pure borosilicate glass
Whatman Grade GF/F binder-free glass microfiber filters are available in a wide range of sizes in circles and sheets. This pure borosilicate glass fiber filter offers very fine particle retention with high loading capacity and flow rate. Find the right particle retention rating and thickness for your analysis in the Whatman glass microfiber binder-free range.
Features and Benefits
- DNA purification and binding
- Filtration for protein purification
- Clarifying difficult biochemical solutions and fluids
- Landfill leachate toxicity testing
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service