Skip to Content
Merck
All Photos(1)

Key Documents

WHA1822055

Whatman® glass microfiber grade GF/C filter discs 1.2 μm pore size

white, binder free, 0.26 mm thick, 100 ea, 55 mm diam

Synonym(s):

Z242381, glass fiber filters, glass microfiber filters

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$65.70

$65.70


Available to ship on24 April 2025Details



Select a Size

Change View
100 EA
$65.70

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

$65.70


Available to ship on24 April 2025Details


Product Name

Whatman® glass microfiber filters, binder free, Grade GF/C, Grade GF/C circles, 55 mm, 100/pk

material

borosilicate glass
circles

description

GF/C grade: medium to fast, high loading

sterility

non-sterile

feature

hydrophilic

packaging

pack of 100

manufacturer/tradename

Whatman 1822-055
Whatman Article No. 28418382 (US reference)

diam.

55 mm

thickness

0.26 mm

pore size

1.2 μm

suitability

suitable for (collection of suspended solids in potable water and natural and industrial wastes)

Looking for similar products? Visit Product Comparison Guide

General description

Grade GF/C: 1.2 μm


Cytiva’ Whatman Filter Paper grade GF/C glass filters offer fine particle retention, good flow rate and loading capacity. GF/C filter papers support total suspended solids analysis.

Features and Benefits

  • Widely used as a total suspended solids filter for applications testing both potable water and waste water.
  • Widely used as a total suspended solids filter for applications testing both potable water and waste water.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service