WHA1821914
Whatman® glass microfiber filters, Grade GF/B
sheets, L × W 460 mm × 570 mm
Synonym(s):
Z752932
Select a Size
$517.00
Select a Size
About This Item
$517.00
Recommended Products
material
borosilicate glass
sheets
sterility
non-sterile
packaging
pk of 5
manufacturer/tradename
Whatman 1821-914
Whatman Article No. 28418367 (US reference)
L × W
460 mm × 570 mm
thickness
0.68 mm
pore size
1.0 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Three times thicker than GF/A with higher wet strength and significantly increased loading capacity. Combines fine particle retention with good flow rate. Particularly useful where liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions. Can be used as a finely retentive membrane prefilter. Used in LSC techniques where high loading capacity is required.
Features and Benefits
- Nominal particle retention of 1.0 µm
- Appropriate for liquid clarification and/or liquid scintillation
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service