Skip to Content
Merck
All Photos(1)

Key Documents

WHA1821055

Whatman® glass microfiber grade GF/B filter discs 1 μm pore size

white, binder free, liquid scintillation, 100 ea, 55 mm diam

Synonym(s):

Z242268, filter papers, glass fiber filters, glass microfibre filters

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$100.00

$100.00


Estimated to ship on14 April 2025Details



Select a Size

Change View
100 EA
$100.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

$100.00


Estimated to ship on14 April 2025Details


Product Name

Whatman® glass microfiber filters, Grade GF/B, Grade GF/B circles, 55 mm, 100/pk

material

borosilicate glass
circles

sterility

non-sterile

feature

hydrophilic

packaging

pack of 100

manufacturer/tradename

Whatman 1821-055
Whatman Article No. 28418352 (US reference)

diam.

5.5 cm

thickness

0.68 mm

pore size

1.0 μm

Looking for similar products? Visit Product Comparison Guide

General description

Grade GF/B: 1.0 μm
Three times thicker than GF/A with higher wet strength and significantly increased loading capacity. Combines fine particle retention with good flow rate. Particularly useful where liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions. Can be used as a finely retentive membrane prefilter. Used in LSC techniques where high loading capacity is required.

Features and Benefits

  • Nominal particle retention of 1.0 µm
  • Appropriate for liquid clarification and/or liquid scintillation

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service