Skip to Content
Merck
All Photos(1)

Key Documents

WHA1820061

Whatman® glass microfiber grade GF/A filter discs 1.6 μm pore size

white, binder free, 0.26 mm thick, reinforced rim, 50 ea, 60 mm diam

Synonym(s):

Z752908

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$117.00

$117.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$117.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

$117.00


Check Cart for Availability

Product Name

Whatman® glass microfiber filters, Grade GF/A, circles, diam. 60 mm, pack of 50

material

borosilicate glass
circles

description

GF/A grade: fast, high loading

feature

(without Binder with Reinforced Rim)

packaging

pack of 50

manufacturer/tradename

Whatman 1820-061
Whatman Article No. 28418318 (US reference)

diam.

60 mm

thickness

0.26 mm

pore size

1.6 μm

suitability

suitable for (gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.)

Looking for similar products? Visit Product Comparison Guide

General description

Grade GF/A: 1.6 μm

Grade GF/A binder-free Whatman glass fiber filters with fine particle retention, high capacity, fast flow rates for large-volume liquid and air filtration.

Features and Benefits

  • These have a nominal particle retention of 1.6µm at 98% efficiency and are suited for a variety of applications involving large sample volumes such as:
  • Water and air pollution monitoring and wastewater filtering
  • Foodstuff analysis
  • Filtering of algae and bacteria cultures
  • Protein filtration
  • Radioimmunoassay of weak b emitters
  • Gravimetric determination of airborne particulates

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service