Skip to Content
Merck
All Photos(1)

Key Documents

WHA155846

Whatman® Nuclepore Track-Etched Membranes

W × L 25 mm × 80 mm, pore size 8 μm, polycarbonate - PVP free

Synonym(s):

Whatman membrane, Z740667, nuclepore

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$245.00

$245.00


Available to ship on28 April 2025Details



Select a Size

Change View
1 PKG
$245.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

$245.00


Available to ship on28 April 2025Details


material

polycarbonate - PVP free

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 155846
Whatman Article No. 28418267 (US reference)

W × L

25 mm × 80 mm

pore size

8 μm

Looking for similar products? Visit Product Comparison Guide

General description

Nuclepore track-etched polycarbonate membranes are manufactured from high-quality polycarbonate film and have sharply defined pore sizes, high flow rates, and excellent chemical and thermal resistance. The membranes have a smooth flat surface and exhibit very low levels of extractables.

Application

  • Epifluorescence microscopy
  • Environmental analysis
  • Cell biologyEPA testing
  • Fuel testing
  • Bioassays
  • Parasitology
  • Air analysis
  • Water microbiology

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Nuclepore is a trademark of Cytiva
Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service