WHA1454055
Whatman® quantitative filter paper, hardened low-ash, Grade 54
circles, diam. 55 mm, pack of 100
Synonym(s):
Whatman filter, Z241911, filter paper, paper filter
Select a Size
$21.80
Select a Size
About This Item
$21.80
Recommended Products
material
circles
cotton filters (high-quality cotton linters)
packaging
pack of 100
manufacturer/tradename
Whatman 1454-055
Whatman Article No. 28418109 (US reference)
parameter
39 sec/100 mL speed (Herzberg)
7 psi wet burst
diam.
55 mm
thickness
185 μm
ash
≤0.015%
pore size
22 μm (Particle retention)
basis weight
92 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Features and Benefits
- Higher nominal particle retention rating (22 µm) than comparable Buchner funnel filter papers
- Fast filtration speed (Herzberg filtration speed 39 s)
- High purity (0.015% ash maximum)
- Acid-treated for high wet-strength and chemical resistance
- Hardened to minimize fiber shedding
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service