Skip to Content
Merck
All Photos(1)

Key Documents

WHA1443150

Whatman® quantitative filter paper, ashless, Grade 43

circles, diam. 150 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z740543, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$73.40

$73.40


Estimated to ship on01 April 2025



Select a Size

Change View
1 PKG
$73.40

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$73.40


Estimated to ship on01 April 2025


material

circles
cotton filters (high-quality cotton linters)

packaging

pack of 100

manufacturer/tradename

Whatman 1443-150
Whatman Article No. 28418060 (US reference)

parameter

0.6 psi wet burst
155 sec/100 mL speed (Herzberg)

diam.

150 mm

thickness

220 μm

ash

≤0.007%

pore size

16 μm (Particle retention)

basis weight

95 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman quantitative filters are designed for gravimetric analysis and the preparation of samples for instrumental analysis. They are available in three formats designed to meet your specific needs.

Ashless:
0.007% ash maximum for Grades 40 to 44 and a maximum of 0.01% for the 589 Grades - very pure filters suitable for a wide range of critical analytical filtration procedures.

Hardened low ash:
0.015% ash maximum - treated with a strong acid to remove trace metals and produce high wet strength and chemical resistance. These filters are particularly suitable for Büchner filtration where the tough smooth surface of the filter makes it easy to recover precipitates.

Hardened ashless:
0.006% ash maximum - acid hardened to give high wet strength and chemical resistance with extremely low ash content. The tough surface makes these filters suitable for a wide range of critical filtration procedures.

Grade 43: 16 μm (medium to fast filter paper)
Intermediate in retention between Grades 40 and 41, and twice as fast as Grade 40. Typical applications include foodstuffs analysis; soil analysis; particle collection in air pollution monitoring for subsequent analysis by XRF techniques; and inorganic analysis in the construction, mining and steel industries.

Features and Benefits

  • Very low ash content (0.007% ash concentration maximum)
  • Intermediate particle retention rating of 16 µm
  • Herzberg filtration speed of 155 s
  • Particle collection between that of Grades 40 and 41

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service