Skip to Content
Merck
All Photos(1)

Key Documents

WHA1204150

Whatman® Prepleated Qualitative Filter Paper, Grade 4V

circles, diam. 15 cm, pack of 100

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$54.70

$54.70


Check Cart for Availability


Select a Size

Change View
100 EA
$54.70

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$54.70


Check Cart for Availability

material

cellulose
circles

feature

Grade 4V

packaging

pack of 100

manufacturer/tradename

Whatman 1204-150

parameter

37s/100mL speed (Herzberg)

diam.

15 cm

thickness

205 μm

ash

0.06%

pore size

25 μm retention

basis weight

96 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

A prepleated filter paper widely used for general purpose filtration. Has excellent particle retention and a good filtration speed and loading capacity.

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
  • Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles.

Grade 4V: 25 um
Also available in flat stock form as Grade 4.

Features and Benefits

  • Very Fast flow rate
  • Retention of coarse and gelatinous precipitates
  • Nominal particle retention rating of 20–25 µm
  • Fast filtration speed (Herzberg 37 s)
  • Fluted (pre-pleated) for compatibility with conical filter funnels without the need for further folding

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service