Skip to Content
Merck
All Photos(1)

Key Documents

WHA1202320

Whatman® prepleated qualitative filter paper, Grade 2V

circles, diam. 320 mm, pack of 100

Synonym(s):

Z240362, filter paper, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$163.00

$163.00


Check Cart for Availability


Select a Size

Change View
100 EA
$163.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$163.00


Check Cart for Availability

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 1202-320
Whatman Article No. 28417914 (US reference)

parameter

0.29 psi wet burst
240 sec/100 mL speed (Herzberg)

diam.

320 mm

thickness

190 μm

ash

≤0.06%

pore size

8 μm (Particle retention)

basis weight

97 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Compared with quadrant-folded filters, Cytiva′s Whatman Grade 2V pre-folded filter paper exposes extra surface area, which enables a higher loading capacity and shorter filtration time.

Application

Grade 2V pre-folded filter sheets are suitable for extracting samples from soil to support contaminant testing in the presence of weakly acidic solutions.

Features and Benefits

  • Medium flow and nominal particle retention rating of 8 µm
  • Herzberg filtration speed of 240 s
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service