Skip to Content
Merck
All Photos(1)

Key Documents

WHA1093111

Whatman® qualitative filter paper, Grade 93

circles, diam. 110 mm, pack of 1250

Synonym(s):

Whatman filter, Z699659, filter paper, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$170.00

$170.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$170.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$170.00


Check Cart for Availability

material

cellulose filters
circles

packaging

pack of 1250

manufacturer/tradename

Cytiva
Whatman 1093-111
Whatman Article No. 28417547 (US reference)

parameter

2.6 psi wet burst
80 sec/100 mL speed (Herzberg)

diam.

110 mm

thickness

145 μm

pore size

10 μm (Particle retention)

basis weight

67 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc. Some wet strengthened grades are available in folded (prepleated) forms.

Grade 93: 10 μm (medium filter paper)
This filter paper is intermediate in speed and retention between Grades 1 and 4. Available in a dispenser pack, which can be attached to the wall or bench, placed on a shelf either upright or flat, and used as a normal carton or as a convenient dispenser. The envelopes are released individually for easy one-at-a-time removal. Package and envelopes are clearly marked for size and content.

Features and Benefits

  • Available in a dispenser pack, which can be attached to the wall or bench, placed on a shelf either upright or flat, and used as a normal carton or as a convenient dispenser.
  • The envelopes are released individually for easy one-at-a-time removal.
  • Package and envelopes are clearly marked for size and content.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service