Skip to Content
Merck
All Photos(1)

Documents

WHA10462281

Whatman® Celtron 30/0.45

RC-GF55 Filter

Synonym(s):

Z698598

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

material

cellulose acetate membrane
polypropylene housing

sterility

sterile

feature

RC-GF55 Filter
glass fiber prefilter

packaging

pack of 100 ea

manufacturer/tradename

Whatman 10462281
Whatman Article No. 28415754 (US reference)

diam.

30 mm

volume

≤100 mL

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

For difficult-to-filter solutions Celtron ready-to-use filter units have an integral glass fiber prefilter to retain coarse particles and a membrane filter for filtering the fine contaminants. This filter combination increases the throughput with less filtration force being required.
Regenerated cellulose membranes have an excellent chemical resistance to organic solvents and can be used for the purification of both aqueous and organic solutions.
Celtron 30, with RC Applications: Filtration of difficult-to-filter aqueous or organic solutions containing particles, Clarification of aggressive solutions

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service