Skip to Content
Merck
All Photos(1)

Key Documents

WHA10440102

Whatman® Vacuum filtration apparatus accessories

MV 050/1/05 PTFE gasket for MV050 series, W × L × D 50 mm × 43 mm × 0.5 mm, pack of 1

Synonym(s):

Z698261

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$4.90

$4.90


Check Cart for Availability


Select a Size

Change View
1 PKG
$4.90

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$4.90


Check Cart for Availability

packaging

pack of 1

manufacturer/tradename

Whatman 10440102
Whatman Article No. 28415534 (US reference)

W × L × D

50 mm × 43 mm × 0.5 mm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Accessory to MV 050

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service