WHA10409470
Whatman® mixed cellulose ester ME 25 filter discs 0.45 μm pore size
white, hydrophilic, black grid (3.1 mm), sterile, interleaving paper, 1000 EA, 100 ea, 47 mm diam
Synonym(s):
Z697842, osmotic membrane, track etched membrane, water membranes
Select a Size
$147.00
Select a Size
About This Item
$147.00
Recommended Products
Product Name
Whatman® ME membranes for microbiological control, ME25/41 ST membrane circles green, diam. 47 mm, pore size 0.45 μm, black grid, sterile
material
black grid
sterility
sterile
feature
black grid
manufacturer/tradename
Cytiva
Whatman 10409470
Whatman Article No. 28415253 (US reference)
packaging
pkg of
diam.
47 mm
membrane diam.
47 mm
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Eased counting process: In microbiological colony counting procedures, the color contrast between the surface and the colonies facilitates the counting process.
Plain or gridded: Many microbiological techniques include colony counting after incubation as the standard method of quantitation. Whatman gridded filters have clearly defined grid lines spaced at 3.1 mm or 5 mm intervals. The special ink used is nontoxic and completely free from bacterial growth inhibitors. Whatman black mixed cellulose esters are available plain for automatic colony counting applications, as well as gridded to assist in manual counting procedures. Black membranes provide contrast between residue or cell colors and the filter without having to counter-stain the membrane.
Features and Benefits
- Sterile options available for critical applications.
- Excellent contrast for easier particle detection.
- Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
- Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
- The membrane offers a high degree of internal surface area for greater adsorption of product.
- Higher dirt loading capacity.
- Biologically inert with good thermal stability.
- No surfactants to contaminate samples.
- Uniform microporous structure of membrane gives high flow rates.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service