Skip to Content
Merck
All Photos(1)

Key Documents

WHA10407314

Whatman® mixed cellulose ester ME 25/21 filter discs 0.45 μm pore size

white, hydrophilic, black grid (3.1 mm), sterile, for membrane butler, 400 EA, 400 ea, 50 mm diam

Synonym(s):

Z697680, osmotic membrane, track etched membrane, water membranes

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$487.00

$487.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$487.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

$487.00


Check Cart for Availability

Product Name

Whatman® ME membranes for microbiological control, ME25/21 STL membrane circles white, diam. 50 mm, pore size 0.45 μm, black grid, sterile

material

black grid

sterility

sterile

feature

black grid

packaging

pkg of 400 ea

manufacturer/tradename

Whatman 10407314
Whatman Article No. 28415195 (US reference)

diam.

50 mm

membrane diam.

47 mm

pore size

0.45 μm

Looking for similar products? Visit Product Comparison Guide

General description

Whatman mixed cellulose ester membranes are composed of cellulose acetate and cellulose nitrate. These membranes are characterized by a smoother and more uniform surface than pure nitrocellulose filters. Also, the color contrast provided by the filter surface facilitates particle detection and minimizes eye fatigue. The ME range has a lower cellulose acetate content compared to the WME range of membranes.

Eased counting process: In microbiological colony counting procedures, the color contrast between the surface and the colonies facilitates the counting process.

Plain or gridded: Many microbiological techniques include colony counting after incubation as the standard method of quantitation. Whatman gridded filters have clearly defined grid lines spaced at 3.1 mm or 5 mm intervals. The special ink used is nontoxic and completely free from bacterial growth inhibitors. Whatman black mixed cellulose esters are available plain for automatic colony counting applications, as well as gridded to assist in manual counting procedures. Black membranes provide contrast between residue or cell colors and the filter without having to counter-stain the membrane.

Features and Benefits

  • Sterile options available for critical applications.
  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • The membrane offers a high degree of internal surface area for greater adsorption of product.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service