Skip to Content
Merck
All Photos(1)

Key Documents

WHA10401512

Whatman® mixed cellulose ester ME 26 filter discs 0.6 μm pore size

white (no grid), hydrophilic, nonsterile, interleaving paper, 100 EA, 100 ea, 47 mm diam

Synonym(s):

Z697222, cellulose membrane, membrane filter, millipore filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$141.00

$141.00


Check Cart for Availability


Select a Size

Change View
1 PKG
$141.00

About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

$141.00


Check Cart for Availability

Product Name

Whatman® membrane filters mixed cellulose ester, ME26, diam. 47 mm, pore size 0.6 μm

feature

hydrophilic

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 10401512
Whatman Article No. 28415024 (US reference)

diam.

47 mm

pore size

0.6 μm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Sterile options available for critical applications.
  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • The membrane offers a high degree of internal surface area for greater adsorption of product.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service