WHA10343876
Whatman® qualitative filter paper for technical use, Grade 2589c
sheets, L × W 25 mm × 75 mm, pack of 100
Synonym(s):
Z749710
Select a Size
$83.10
Select a Size
About This Item
$83.10
Recommended Products
material
cellulose
sheets
feature
Grade 2589c
packaging
pack of 100
manufacturer/tradename
Whatman 10343876
Whatman Article No. 28414609 (US reference)
parameter
160 sec/100 mL speed (Herzberg)
L × W
25 mm × 75 mm
thickness
750 μm
pore size
4-8 μm (Particle retention)
basis weight
400 g/m2
General description
Grade 2589c: 4-8 μm
Thick filter with medium to slow filtration speed, high wet strength and good retention for smaller particles.
Features and Benefits
- Thick filter with medium to slow filtration speed, high wet strength, and good retention for smaller particles.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service