Skip to Content
Merck
All Photos(1)

Key Documents

WHA10314916

Whatman® qualitative filter paper for technical use, Grade 1575

circles, diam. 200 mm, pack of 100

Synonym(s):

Z749435

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
$120.00

$120.00


Available to ship on22 April 2025Details



Select a Size

Change View
100 EA
$120.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$120.00


Available to ship on22 April 2025Details


material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10314916
Whatman Article No. 28414373 (US reference)

parameter

850 sec/100 mL speed (Herzberg)

diam.

200 mm

thickness

140 μm

pore size

<2 μm

basis weight

92 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc.

Grade 1575: <2 μm (slow filter paper)


Slow filter paper with high wet strength. Resistant against: sulfuric and nitric acid solutions (up to 40% at 50°C), hydrochloric (up to 10% at 100°C, 20% at 60°C, 25% at 20°C), alkalis (up to 10% at 20°C).

Features and Benefits

  • Some wet strengthened grades are available in folded (prepleated) forms.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service