WHA10313953
Whatman® application specific filter, prepleated qualitative filter paper, Grade 2555 1/2
circles, diam. 320 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z695955, paper filter
About This Item
material
cellulose membrane
circles
sterility
non-sterile
packaging
pack of 100
manufacturer/tradename
Whatman 10313953
Whatman Article No. 28414329 (US reference)
parameter
55 sec/100 mL speed (Herzberg)
diam.
320 mm
thickness
170 μm
pore size
7-12 μm (Particle retention)
basis weight
75 g/m2
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Grade 2555 ½ : 7-12 mm (medium fast filter paper)
A medium fast filter paper. Application specific, used for the filtration of the mash for the determination of the extract in malt and wort and for removing carbon dioxide from beer.
Features and Benefits
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service