Skip to Content
Merck
All Photos(1)

Key Documents

WHA10311807

Whatman® qualitative filter paper, Grade 597

circles, diam. 55 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z695653, paper filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$9.90

$9.90


Check Cart for Availability


Select a Size

Change View
1 PKG
$9.90

About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

$9.90


Check Cart for Availability

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10311807
Whatman Article No. 28414225 (US reference)

parameter

70 sec/100 mL speed (Herzberg)

diam.

55 mm

thickness

180 μm

pore size

4-7 μm (Particle retention)

basis weight

85 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These cellulose filters are used in qualitative analytical techniques to determine and identify materials. Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.

Grade 597: 4-7 μm (medium fast filter paper)

A medium fast filter paper with medium to fine particle retention. Used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis).

Features and Benefits

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service