W530261
Soybean oil
Certified organic (NOP)
Synonym(s):
Soya oil from Glycine max
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
grade
Certified organic (NOP)
Halal
Kosher
Quality Level
origin
USA origin
refractive index
n20/D 1.4743 (lit.)
density
0.917 g/mL at 25 °C (lit.)
application(s)
flavors and fragrances
Documentation
see Safety & Documentation for available documents
food allergen
soybeans
Organoleptic
faint
Looking for similar products? Visit Product Comparison Guide
General description
Soybean oil is produced from the seeds of the soybean plant. It contains five fatty acids, namely, palmitic, stearic, oleic, linoleic, and linolenic acid. It is also used as a condiment for salads. Soybean oil also acts as a natural moisturizer.
Legal Information
Certified organic by MOSA
Storage Class Code
10 - Combustible liquids
WGK
awg
Personal Protective Equipment
dust mask type N95 (US), Eyeshields, Gloves
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
The Journal of nutrition, 143(3), 267-273 (2013-01-11)
The aim of this study was to investigate whether maternal ingestion of oxidized frying oil (OFO) during pregnancy influences the susceptibility to diet-induced obesity (DIO) of the adult offspring. Pregnant C57BL/6J mice were fed either a control diet [10% fresh
The intralipid genie is out of the bottle-spin and wishful thinking.
Anaesthesia and intensive care, 41(2), 154-156 (2013-04-13)
Lipids in health and disease, 12, 26-26 (2013-03-21)
Our previous work showed that dietary oxidized linoleic acid given, as a single fatty acid, to LDL receptor knockout mice decreased weight gain as compared to control mice. Other studies have also reported that animals fed oils heated for 24
Nutrients, 4(12), 1828-1850 (2013-02-01)
Since 2004, fish oil based lipid emulsions have been used in the treatment of intestinal failure associated liver disease, with a noticeable impact on decreasing the incidence of morbidity and mortality of this often fatal condition. With this new therapy
Functional & integrative genomics, 13(1), 99-113 (2013-01-17)
Diacylglycerol acyltransferase (DGAT) catalyzes the acyl-CoA-dependent acylation of sn-1,2-diacylglycerol to form seed oil triacylglycerol (TAG). To understand the features of genes encoding soybean (Glycine max) DGATs and possible roles in soybean seed oil synthesis and accumulation, two full-length cDNAs encoding
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service