Skip to Content
Merck
All Photos(1)

Key Documents

TRD3D0051

Sigma-Aldrich

UltrafleXX TPE-E 3D printing filament

greener alternative

signal white, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$73.00

$73.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$73.00

About This Item

UNSPSC Code:
12352203
NACRES:
NA.23

$73.00


Check Cart for Availability

Request a Bulk Order

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

500 geach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

UltrafleXX 3D Printing Filament
  • Can be used in many industrial fields due to its high qualities of stress and oil-aggression resistance.
  • High elastic return, the object will come back to its shape very quickly.
  • Use it any situation, extreme performance range from -50°C to 120°C.

Material Properties
  • Density: 1.15 g/cm3
  • Water absorption: 0.8%
  • Hardness: 74 sh/A - 22 sh/D
  • Tensile strain at break: >200%
  • Charpy Impact at 23 °C: No break
  • Charpy Impact at -30 °C: No break
  • Flexural modulus: 25 MPa
  • Vicat softening temperature: 175 °C
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". UltrafleXX+TPE-e-3D printing filament has an optimised mechanical properties at low hardness resistance to abrassion. Click here for more information

Application

This product can be used in material extrusion 3D printing technique.
UltrafleXX TPE-E 3D Printing Parameters
  • Extruder (nozzle) temperature: 225 +/-10 °C
  • Bed temperature: 45 - 95 °C
  • Print speed: 20-35 mm/s
  • Fan: 0-30 %
  • Minimum nozzle diameter: 0.35 mm
  • Plate materials: glass, blue tape, kapton tape, etc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service