Skip to Content
Merck
All Photos(2)

Key Documents

TRD3D0013

Sigma-Aldrich

Ecogenius PLA 3D printing filament

greener alternative

neptune blue, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$54.70

$54.70


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
$54.70

About This Item

UNSPSC Code:
23261601
NACRES:
NA.23

$54.70


Check Cart for Availability

Request a Bulk Order

greener alternative product characteristics

Design for Energy Efficiency
Use of Renewable Feedstocks
Design for Degradation
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

1 kgeach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

Ecogenius: Genius Ecologic 3D Printing Filament
  • Eco because it is petroleum free
  • Eco becuse it is obtained exclusively from plants and completely recyclable
  • It′s natural identity of semicrystalline polymer is maintained
  • Ecogenius PLA has a natural glossy finish

Material Properties
  • Density: 1.24 g/cm3
  • Tensile modulus: 65.5 Mpa
  • Vicat point: 55-60 °C
  • Melting point: 144 °C
We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product is biodegradable thus aligns with "Design for degradation " and " Use of renewable feedstocks". Ecogenius filament is Bio-degradable, easy to use, comes in many colors. It is inexpensive and releases no harmful fumes. It is petroluem free product, obtained from plants and totally recyclable. Click here for more information.

Application

Ecogenius PLA 3D Printing Parameters
  • Extruder (nozzle) temperature: 195 +/-10 °C
  • Bed temperature: cold to 80 °C
  • Print speed: 60-80 mm/s
  • Fan: 50-100 %
  • Minimum nozzle diameter: 0.3 mm
  • Plate materials: glass, blue tape, etc.
This product can be used in material extrusion 3D printing technique.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service