Skip to Content
Merck
All Photos(1)

Key Documents

SYNV105550

Synthware vacuum trap

body O.D. 60 mm, L 300 mm , below joint

Synonym(s):

Synthware V105550

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$322.00

$322.00


Check Cart for Availability


Select a Size

Change View
1 EA
$322.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.51

$322.00


Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Synthware V105550

L

300 mm , below joint

body O.D.

60 mm

Looking for similar products? Visit Product Comparison Guide

General description

With joints for easy removal of condensate. Body length is measured below the joint. Connections at center tube is 10 mm O.D. while side tube hose connection is 13 mm.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service