Skip to Content
Merck
All Photos(1)

Key Documents

SYNP160003

Synthware cylindrical pressure vessel, heavy wall

38 mL, O.D. × L 26 mm × 174 mm, #15 bushing

Synonym(s):

Synthware P160003, pressure tube

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$92.00

$92.00


Check Cart for Availability


Select a Size

Change View
1 EA
$92.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

$92.00


Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Synthware P160003

O.D. × L

26 mm × 174 mm

capacity

38 mL

fitting

#15 bushing

Looking for similar products? Visit Product Comparison Guide

General description

Heavy wall cylindrical vessels have an internal thread for use with a 15 mm PTFE bushing as a pressure seal. This unique design allows hand tightening and loosening for easy access into the vessel. The O-ring is positioned on the bushing above the thread for improved sealing. The vessels are useful for pressure reactions and applications such as polymerization and analysis of halogens by thermal decomposition in the presence of lime. Complete apparatus is supplied with vessel, PTFE bushing and Viton® O-ring. *Important Warnings for Pressurized Glassware: Due to varying conditions, we cannot guarantee glass vessels from breakage under pressure. Always work behind a safety shield.

Legal Information

Synthware is a trademark of Kemtech America Inc.
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service