Skip to Content
Merck
All Photos(1)

Key Documents

SYNK161922

Synthware organic chemistry kit

joint: ST/NS 19/22

Synonym(s):

Synthware K161922, chemistry kit, chemistry set

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$834.00

$834.00


Check Cart for Availability


Select a Size

Change View
1 EA
$834.00

About This Item

UNSPSC Code:
41100000
NACRES:
NB.51

$834.00


Check Cart for Availability

Joint

joint: ST/NS19/22

packaging

pack of 1 ea

manufacturer/tradename

K161922

Related Categories

General description

Synthware organic chemistry kit is designed for use in college organic chemistry teaching courses. Kit includes 1 each of the following material:


Claisen adapter


Distillation adapter, 75° Angle


Vacuum take-off adapter


Inlet/Thermometer Adapter
West Condenser, 190mm Jacket Length
Distillation Column, 200mm Jacket Length
Round Bottom Flask, 25mL
Round Bottom Flask, 50mL
Round Bottom Flask, 100mL
Round Bottom Flask, 250mL
Round Bottom Flask, 500mL
Separatory Funnel, 125mL
Glass Pennyhead Stopper
Bleed Tube

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service