Skip to Content
Merck
All Photos(1)

Key Documents

SYNF724000

Synthware Filtering flask with 10 mm OD hose connection

capacity 1000 mL, neck joint: ST/NS 24/40

Synonym(s):

Synthware F724000, filtering flask with outer joint

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$189.00

$189.00


Check Cart for Availability


Select a Size

Change View
1 EA
$189.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

$189.00


Check Cart for Availability

material

flat bottom flask
glass flask

Joint

joint: ST/NS neck24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F724000

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

General description

Heavy wall design made from tubing to ensure excellent quality with 10 mm hose connection

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service