Skip to Content
Merck
All Photos(1)

Key Documents

SYNF580850

Synthware storage tube with high vacuum valve

capacity 50 mL, valve size 0-8 mm, tube O.D. × L 28 mm × 120 mm

Synonym(s):

Synthware F580850, Schlenk tube

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$197.00

$197.00


Check Cart for Availability


Select a Size

Change View
1 EA
$197.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

$197.00


Check Cart for Availability

material

black cap
cap (plug seal)
colorless tube
glass tube
round bottom

sterility

non-sterile

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F580850

capacity

50 mL

tube O.D. × L

28 mm × 120 mm

valve size

0-8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Supplied with high vacuum valve with PTFE O-ring at tip and PTFE wiper (“umbrella”) to protect Viton® O-ring on shaft.

Legal Information

Synthware is a trademark of Kemtech America Inc.
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service