Skip to Content
Merck
All Photos(1)

Key Documents

SYNC384640C

Synthware chromatography column with reservoir, fritted disc and PTFE stopcock

500 mL, joint: ST/NS 35/20, I.D. × L 40.0 mm × 457 mm

Synonym(s):

Synthware C384640C, glass chromatograpy column

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$409.00

$409.00


Estimated to ship on26 April 2025



Select a Size

Change View
1 EA
$409.00

About This Item

UNSPSC Code:
23151816
NACRES:
NB.51

$409.00


Estimated to ship on26 April 2025


Joint

joint: ST/NS35/20

grade

for chromatography

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C384640C

technique(s)

HPLC: suitable

I.D. × L

40.0 mm × 457 mm

capacity

500 mL

Looking for similar products? Visit Product Comparison Guide

General description

With a coarse porosity fritted disc to support packing ,with 35/20 spherical joint. All Synthware columns are heavy wall designed to increase safety.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service